SW59SL4824 Shelf Liners For Wire Shelving 48w x 24d Clear Plastic 4 Pack

  • Mfr # SW59SL4824
  • Zoro # G403756099
product price: 
$
45.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SW59SL4824
Zoro #
G403756099
UPC #
42167924195
Country of Origin
China

Description

Alera wire shelving offers an endless array of home restaurant and business solutions. Crystal clear and easy to clean liners fit over matching-sized wire shelves. Ideal for small item storage.
  • Global Product Type: Shelving Parts-Shelf Liner.
  • Material(s: Plastic.
  • Color(s): Clear.
  • For Use With: Alera Wire Shelving.
  • Width: 48".
  • Depth: 24".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews