This item is Discontinued.

This item is Discontinued.
Wire Shelving Caster, 125lb./Caster, 4PK (Discontinued)
Mfr #
U3-CASTER
Zoro #
G5109015
UPC # 042167923525
Country of Origin China
Category Wire Shelf Units
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U3-CASTER
- Zoro #
- G5109015
- UPC #
- 042167923525
- Country of Origin
- China
Details
- Item
- Casters & Glides
- Color
- Black
- Load Capacity
- 500 lb (125 lb Per Caster)
- Standards
- Meets or Exceeds ANSI/BIFMA Standards
Description
Wire Shelving Caster,125lb./Caster,PK4, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.