
ProReel Retractable Cord Reel, 13 Amp, 50' 14/3 SJTOW, Tri Tap with Circuit Breaker
Mfr # 8150MP
Zoro # G116490273
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Reel Color
Black
Max. Amps
13
Housing Material
Thermoplastic
Overall Width
11.5 in
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8150MP
Zoro #
G116490273
UPC #
-
Country of Origin
China
Dimensions
Overall Width
11.5 in
Overall Length
4.5 in
Overall Height
14 in
Details
Item
Retractable Cord Ree
Reel Color
Black
Max. Amps
13
Housing Material
Thermoplastic
Standards
cULus
Includes
Circuit Breaker
NEMA Plug Configuration
NEMA 5-15R
Voltage
125 VAC
Description
Professional Grade Retractable Cord Reel, 50' 14/3 SJTOW, Tri Tap with Circuit Breaker; ProReel
- Indoor retractable extension cord reel
- Black thermoplastic construction with carry handle
- Heavy duty 50’, yellow 14/3 SJTOW cord
- Cord pulls out of reel to desired length and locks; retracts with slight tug on cord, providing built-in tangle-free cord storage
- Guide rollers for easier retraction
- Tri tap power block with three grounded NEMA 5-15 outlets
- Power "ON" indicator light
- 13 Amp resettable circuit breaker built into tri tap
- Exact match to LG3050 143-9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.