Shop ALEXANDER ANDREW
Create Account
FallTech Adjustable 8 ft. Aluminum Confined Space Tripod Kit
- Mfr # B2060799
- Zoro # G424216848
product price:Â
$
5,886.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2060799
- Zoro #
- G424216848
- UPC #
- -
- Country of Origin
- China
Description
FallTech 7507 Adjustable 8' Aluminum Confined Space Tripod Kit Light weight 2-stage Tripod features two head mounted pulleys and includes a Storage Bag Features: Adjustable from 55 in to 91 in working height, with 6 in adjustments Kit includes 60' Personnel Winch with Galvanized Steel Cable, Leg Bracket and Storage Bag Features Adjustable from 55 in to 91 in working height, with 6 in adjustments. Kit includes 60' Personnel Winch with Galvanized Steel Cable, Leg Bracket and Storage Bag. Specifications Size 8'. Height Feet: 8. Color Finish: Natural. Description: Confined Space Tripod With DuraTech Cable. Includes: Tripod,2 Pulley. Material( S): Dyneema/Polyester Web, Steel. Style: Complete System. Type: Complete System. Height Range: 61 in to 97 in. Base Radius: 48 in to 82 in. Leg Connection Type: Swivel Snap Hook. Cable Diameter: 3/16 in. Weight Capacity: 310 lbs. Lifeline Type: Galvanized Steel Cable. Maximum Working Load: 5,000 lbs. Tensile Strength: 5,000 lbs. Hook Opening: 7/8 in. Cable Material: Galvanized Steel. Approvals Or Certifications: ANSI Z359.1-2007, OSHA 1926.502. Weight 74 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.