Shop ALEXANDER ANDREW
Create Account
FallTech Contractor 1-D Full Body Harness, 1 Back D-Ring, Size UniFit
- Mfr # B1917156
- Zoro # G224184873
product price:Â
$
93.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1917156
- Zoro #
- G224184873
- UPC #
- -
- Country of Origin
- China
Description
FallTech 7016 Contractor 1-D Full Body Harness, 1 Back D-ring, Size UniFit Features: 1 Back D-ring Tongue Buckle Legs and Mating Buckle Chest Single back d-ring for fall arrest 5 points of adjustment ( chest, legs and torso) 9-position tongue buckle leg straps Torso keeper for stowing idle lanyard connector Paired mating buckle adjusters on front torso Size: universal fit Features 1 Back D-ring. Tongue Buckle Legs and Mating Buckle Chest. Single back d-ring for fall arrest. 5 points of adjustment ( chest, legs and torso). 9-position tongue buckle leg straps. Torso keeper for stowing idle lanyard connector. Paired mating buckle adjusters on front torso. Size: universal fit. Specifications Size Size UniFit. Color Finish: Navy/Yellow. Description: Contractor 1-D Full Body Harness. Material( S): Polyester Web. Style: Full Body Harness. Type: Work Positioning. Chest Connection Type: Mating Buckle. Side D Ring: No. Application: Construction, General Industry. Number Of Legs: 2. Leg Connection Type: Tongue Buckle. Weight Capacity: 425 lbs. Back D Ring: Yes. Ring Type: Back D-ring. Front D Ring: No. Approvals Or Certifications: OSHA 1926.502 ANSI Z359.1-2007 / ANSI Z359.3-2007. Weight 3.6 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.