Shop ALEXANDRIA MOULDING

0Q1X8-70048C 1 in. x 8 in. x 4 ft. Common Board

  • Mfr # 510886
  • Zoro # G503999976

product price: 
$
72.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
510886
Zoro #
G503999976
UPC #
773204187487
Country of Origin
United States

Description

Alexandria common board for a wide range of uses from framing of houses to basic interior finishing applications. Board can also be used for carpentry, hobbies, furniture, shelving, and general finish work. Board is easy to glue and has good nailing and screw holding properties. The paint retention properties are good and it is fairly easily treated with preservatives.

Features
  • Size - 1 in. X 8 in. X 4 ft.
  • Perfect for carpentry, hobbies, furniture, shelving, and general finish work.
  • Easy to glue and has good nailing and screw holding properties.
  • Dimension - 48 x 8 x 1 in.
  • Item weight - 4.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.