Shop ALFI BRAND
Create Account
16" x 16" White Matte SS Square Sgl Shelf Bath Shower Niche
- Mfr # ABNC1616-W
- Zoro # G7818958
product price:Â
$
214.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABNC1616-W
- Zoro #
- G7818958
- UPC #
- 811413029317
- Country of Origin
- China
Description
Enjoy the sleek look of this stainless steel niche powder coated with a matte black finish that resists fingerprints and makes a statement in any home. Save hundreds of dollars over tiled niches; unlike traditional niches that require extra labor and expensive tile work, this niche is fully finished and ready to mount into your wall opening.
When it comes to square niches this 16" niche is as large as can be in order to still fit between the studs. The extra height accommodates taller shampoo/soap bottles.
Not just for your shower! This recessed niche adds convenient space to use for storage, decor or more. The neutral matte black color makes this niche the perfect modern choice for easy to install recessed shelving anywhere. The black color makes a statement and can become a center piece that matches effortlessly with other matte black hardware.
Please note that the shampoo, soap and other accessories shown in some of the images are for demonstration purposes only and are not included.
Includes adhesive strips on the back edges and easy-to-follow instructions for fast 3 step installation.
Made of solid 304 series stainless steel which is waterproof and rustproof. Perfect for a wet environment.
Sloped on the long horizontal side by approximately 2 degrees to allow for quick water drainage out of the niche.
Installs between studs for a neat, recessed appearance.
Interior Size: 14 3/4" x 14 3/4" x 3 7/8". The wall cut out dimensions are 14 1/2" x 14 1/2"
When it comes to square niches this 16" niche is as large as can be in order to still fit between the studs. The extra height accommodates taller shampoo/soap bottles.
Not just for your shower! This recessed niche adds convenient space to use for storage, decor or more. The neutral matte black color makes this niche the perfect modern choice for easy to install recessed shelving anywhere. The black color makes a statement and can become a center piece that matches effortlessly with other matte black hardware.
Please note that the shampoo, soap and other accessories shown in some of the images are for demonstration purposes only and are not included.
Includes adhesive strips on the back edges and easy-to-follow instructions for fast 3 step installation.
Made of solid 304 series stainless steel which is waterproof and rustproof. Perfect for a wet environment.
Sloped on the long horizontal side by approximately 2 degrees to allow for quick water drainage out of the niche.
Installs between studs for a neat, recessed appearance.
Interior Size: 14 3/4" x 14 3/4" x 3 7/8". The wall cut out dimensions are 14 1/2" x 14 1/2"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.