Shop ALFI BRAND
Create Account
AB3321 33" Dbl Bowl Bamboo Kitchen Farm Sink
- Mfr # AB3321
- Zoro # G7816149
product price:Â
$
710.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB3321
- Zoro #
- G7816149
- UPC #
- 811413021960
- Country of Origin
- China
Description
Solid bamboo construction provides the strength and durability you come to expect from a material that is stronger than steel. Heavy duty side walls over an inch thick. Completely waterproof and non-porous. Go Green with a kitchen sink made of the fastest growing grass on earth. Bamboo is a natural wood product and actual colors may vary from light to dark through out the sink. Daily cleaning may be done with mild dish washing soap. After every use, rinse and wipe the sink dry with a clean soft cloth to eliminate any water spots or soap film build-ups. Please note this sink should not be used for soaking dishes and should be wiped down after every use. You can apply a Polyurethane Wood Sealer once a year to ensure the sinks waterproof durability. The bottom of the sink is flat and is not slopped towards the drain; therefore it is recommended that you wipe down any remaining water. As this is a very high maintenance sink, it is not recommended for use in a high traffic kitchen. Avoid spilling harsh chemicals like nail polish remover and other solvents. Do not use any abrasive cleaning agents or scrub pads such as steel wool. Do not use bleach commercial alkalis such as ammonia or caustic solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.