Shop ALFI BRAND
Create Account
AB36TR 36" White Above Mount Fireclay Bath Trough Sink
- Mfr # AB36TR
- Zoro # G7816334
product price:
$
507.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB36TR
- Zoro #
- G7816334
- UPC #
- 811413023193
- Country of Origin
- Italy
Description
Trough Design is perfect for providing your bathroom a unique and up-scale imageDesigned in Italy, Made in ItalyCan be undermountedExterior Dimensions : 35 1/2" x 17 3/4" x 7 7/8"Inner Bowl Size : 34" x 14 1/2" x 7 1/8"Drain Size : Center 2 1/8"Every AB36TR constructed with Premium-Grade fireclayThis sink is most commonly installed as an above mount, which sits completely on top of the counter top. However, it can also be installedHeat resistant up to 350' F. This sink has been tested and will not cra
- •Trough Design is perfect for providing your bathroom a unique and up-scale image
- •Designed in Italy, Made in Italy
- •Can be undermounted
- •Exterior Dimensions : 35 1/2" x 17 3/4" x 7 7/8"
- •Inner Bowl Size : 34" x 14 1/2" x 7 1/8"
- •Drain Size : Center 1 3/4"
- •Every AB36TR constructed with Premium-Grade fireclay
- •This sink is most commonly installed as an above mount, which sits completely on top of the counter top. However, it can also be installed under mount or as a farm sink with an exposed front apron
- •Heat resistant up to 350' F
- •This sink is dual sided and reversible so you can decide which side you would like to face forward. One side has a concave arched design while the other side has a straight edge lip along the top.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.