Shop ALFI BRAND

AB48TR 48" White Above Mount Fireclay Bath Trough Sink

  • Mfr # AB48TR
  • Zoro # G7817040

product price: 
$
598.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AB48TR
Zoro #
G7817040
UPC #
811413023209
Country of Origin
Italy

Description

Trough Design is perfect for providing your bathroom a unique and up-scale imageDesigned in Italy, Made in ItalyCan be undermountedExterior Dimensions : 47 1/4" x 17 3/4" x 7 7/8"Inner Bowl Size : 46" x 14 1/2" x 7 1/8"Drain Size : Center 2 1/2"The following drain will work with this sink : KOHLER K-8820-CPEvery AB48TR constructed with Premium-Grade fireclayThis sink is most commonly installed as an above mount, which sits completely on top of the counter top. However, it can also be installed under mount or as a farm sink with an exposed front apron.


  • •Trough Design is perfect for providing your bathroom a unique and up-scale image
  • •Designed in Italy, Made in Italy
  • •Can be undermounted
  • •Exterior Dimensions : 47 1/4" x 17 3/4" x 7 7/8"
  • •Inner Bowl Size : 46" x 14 1/2" x 7 1/8"
  • •Drain Size : Center 1 3/4"
  • •The following drain will work with this sink : AB9055
  • •Every AB48TR constructed with Premium-Grade fireclay
  • •This sink is most commonly installed as an above mount, which sits completelyon topof the counter top. However, it can also be installed under mountor as a farm sink with an exposed front apron.
  • •This sink is dual sided and reversible so you can decide which side you would like to face forward. One side has a concave arched design while the other side has a straight edge lip along the top.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.