Shop ALFI BRAND
Create Account
ABDB55 PVC Shower Drain Base W/ Rubber Fitting
- Mfr # ABDB55
- Zoro # G8281965
product price:Â
$
33.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABDB55
- Zoro #
- G8281965
- UPC #
- 811413027221
- Country of Origin
- China
Description
The fireclay sink is glazed on all 4 sides with a rich varied grey concrete textured color to give the appearance of pure concrete. Reversible: One side is completely smooth, the other has a traditional fluted design. This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. Designed in Italy. Made in Italy 3 1/2" Center drain. Drain not included. Recommended Model: ABST35 This sink tapers from top to bottom by 1/8''. Due to the organic nature of the fireclay material, dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. This fireclay sink is compatible for use with a garbage disposal. The drain size is standard 3 1/2" and the sink is durable enough to use with a disposer. Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot. This sink can be installed in 3 different ways, all of which feature an exposed front apron. The most common is Undermount, where the countertop flows over the edge of the sink. Another option is Flushmount where the countertop and top edge of sink are exactly the same height, in this case the silicone sealer between the sink and countertop will be visible. The third option is Topmount where the countertop buts up against the side of the sink which sticks up above the height of the countertop. Not to be confused with drop-in which this sink is not designed for.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.