This item is Discontinued.

This item is Discontinued.
Alfred Music 00-44134 Greatest Hits the 1980s for Piano; Vocal & Guitar Book (Discontinued)
Mfr #
00-44134
Zoro #
G903869220
UPC # 38081497853
Country of Origin United States
Category Music Instruction & Song Books
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-44134
- Zoro #
- G903869220
- UPC #
- 38081497853
- Country of Origin
- United States
Description
This collection of over 40 songs highlights the biggest hits from the '80s, by such artists as bruce springsteen, journey, madonna, the motels, toto, cyndi lauper, and more. Piano accompaniment, vocal melodies, lyrics, and guitar chord diagrams are included.
Specifications- Format: Book
- Page Count: 264
- Instrument: Piano, Vocal & Guitar
- Weight: 2 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.