This item is Discontinued.

This item is Discontinued.
Alfred Music 00-47633 Christmas Canon SATB Choral Octavo (Discontinued)
Mfr #
00-47633
Zoro #
G603869254
UPC # 38081543260
Country of Origin China
Category Music Instruction & Song Books
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-47633
- Zoro #
- G603869254
- UPC #
- 38081543260
- Country of Origin
- China
Description
From Trans-Siberian Orchestra's triple platinum album, Christmas Eve and Other Stories, this respectful treatment of Pachelbel's Canon features patterned vocal parts that can be quickly taught and layered. The four-hand piano accompaniment is for two players at one piano, but is not difficult to play. Combine with Bob Phillips' string orchestra arrangement or the classical sounding SoundTrax CD. A highlight for any holiday concert!
Specifications- Series: Pop Choral Series
- Composed By: Paul O'Neill, Andy Beck
- Ensemble: Choir
- Voicing: SATB
- Format: Choral Octavo
- Page Count: 12
- Weight: 0.06 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.