This item is Discontinued.

This item is Discontinued.
Alfred Music 00-47890 Dramatic Rhapsody Piano Sheet (Discontinued)
Mfr #
00-47890
Zoro #
G003869304
UPC # 38081548821
Country of Origin China
Category Music Instruction & Song Books
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-47890
- Zoro #
- G003869304
- UPC #
- 38081548821
- Country of Origin
- China
Description
This solo begins in G minor with a bold chordal fanfare and sweeping arpeggios. The following lyrical section builds to a faster scherzo-like tempo with descending broken chords over a staccato bass. Descending octaves usher in a new theme in G major that continues to build to the end where thundering octaves, big chords, and a descending glissando end the piece. This is a true showstopper for the early advanced pianist.
Specifications- Level: Early Advanced
- Composed By: Melody Bober
- Instrument: Piano
- Format: Sheet
- Page Count: 8
- ISBN 13: 978-1-4706-4194-8
- Weight: 0.07 lbs