507 250 ml Regenerator Liquid Fertilizer

  • Mfr # 507
  • Zoro # G404018189
product price: 
$
26.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
507
Zoro #
G404018189
UPC #
867871000092
Country of Origin
China

Description

In order to live, grow, develop, flourish and make fruits, plants need to be nourished. their roots search and absorb nutrients in the soil. water is essential for a good nourishment of the plants. from roots to leaves, it is the water that transports the important nutrients for the plants. for assuring optimum nourishment, it is important to use the right fertilizer dose and to fertilize regularly so that the plants' needs are met. being well nourished makes your garden plants resistant against diseases and parasites. algoplus is a liquid fertilizer, 100% completely soluble in water. algoplus is a 100% mineral based balanced fertilizer designed to deliver the 12 essential nutrients and trace elements that plants need to boost growth, flowers, and fruit. it is non-burning and can be used every time you water. it is non-toxic, odorless, environmentally friendly and very economical to use.

Specifications
  • Capacity: 250 ml
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews