11405 30 in. Self Watering Square Modena Planter; Gloss White
- Mfr # 11405
- Zoro # G703755976
product price:Â
$
275.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11405
- Zoro #
- G703755976
- UPC #
- 67151114055
- Country of Origin
- China
Description
Algreen has been dedicated to basic principles, which has helped to establish loyal relationships with our clients. Our development team work for high-quality, innovative, and environmentally-conscious products for the home and garden.
Features- Contemporary indoor/outdoor planter with self-watering level indicator
- Manufactured from a resilient and durable polymer
- Frost resistant and UV stabilized to provide protection from the sun and the elements
- Removable internal liner and caster wheels on planter base makes moving and planting effortless
- Finish: Gloss White
- Diameter: 30"
- Material: Resin
- Shape: Square
- Weight: 20 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.