This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWM17SL
- Zoro #
- G0414268
- UPC #
- 871981001184
- Country of Origin
- China
Dimensions
- Maximum Screen Size Supported
- 17 in
Details
- Item
- Alienware m17 Sleeve
- Color
- Black
- Weight
- 1.20 lbs
- Application
- Notebook, Accessories
- Features
- Scratch Resistant, Anti-scratch Interior, Scrape Resistant
- Compatible With
- Dell - Alienware m17
- Closure Type
- Zipper
- Type
- Carrying Case
- Body Style
- Sleeve
- Carrying Options
- Handle
- Brand Compatibility
- Dell
Description
The Alienware AWM17SL 17 In. m17 Computer Sleeve features a slim and sleek design for the ultimate gamer. It is ideally sized for the Alienware m17 Thin and Light Laptop. Store your additional accessories in the zippered front pocket. Grab your carrying handles and go!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.