This item is Discontinued.

Alkco UVC Fixture, Ceiling Mount, 325 sq ft UWL120-UNV-1/1-EB

This item is Discontinued.

Alkco

UVC Fixture, Ceiling Mount, 325 sq ft (Discontinued)

Mfr # UWL120-UNV-1/1-EB
Zoro # G501259669
UPC # 784197705114
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UWL120-UNV-1/1-EB
Zoro #
G501259669
UPC #
784197705114
Country of Origin
United States

Dimensions

Width
22 1/4 in
Height
6 1/4 in
Wavelength
254 nm
Suggested Fixture Mounting Height Range
9.6 ft
Depth
7.8125 in
Overall Height
6 1/4 in
Overall Width
22 1/4 in

Details

Item
UVC Fixture
For Use With
Schools, Offices, Industry, (Food) Retail and Museums, Service Counters, Waiting Areas, Workout Rooms
Standards
UL Certified E517092
Includes
Lamp
Rated Life
10,000 hr
Mounting
Wall Mount
Lighting Technology
UV
Watts
19 W
Voltage
120 to 277V AC
Dose Cycle Time
83min/325 sq.ft.
Beam Angle
180 Degrees
Environmental Rating
Dry Location Rated
Construction
Powder Coated Steel
Safety Features
Min 8'3" height to bottom fixture,Min spacing between fixtures 8',No obstructions less than 20',Min distance from ceiling to top fixture 9",minimum 325sqft area per fixture.based on a UV-C radiation ceiling reflectance 15%,8 hour maximum exposu
Disinfection Application
Air
Filtration
No Filter
Overall Reach
325 sq ft
Space Requirements
Occupied Space
Exposure Level
UV-C
Wattage
19 W
Product Type
UVC Fixture

Description

UVC Fixture, 120 to 277V AC, Beam Angle 180 Degrees , Construction Powder Coated Steel, Depth 7.8125 in, Disinfection Application Air, Dose Cycle Time 83min/325 sq.ft., Environmental Rating Dry Location Rated, Exposure Level UV-C, Filtration No Filter, For Use With Schools, Offices, Industry, (Food) Retail and Museums, Service Counters, Waiting Areas, Workout Rooms, Height 6 1/4 in, Includes Lamp, Lighting Technology UV, Mounting Wall Mount, Overall Reach 325 sq ft, Rated Life 10,000 hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.