AMH Lever Hoist 2.0t-20'Lift-USA Chain Overload Protected and Self Locking Hooks
- Mfr # LA020-20UVL
- Zoro # G303496590
product price:Â
$
1,171.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LA020-20UVL
- Zoro #
- G303496590
- UPC #
- -
- Country of Origin
- China
Description
Dual rated with more choices of capacity
Hook blocks are bolted, allowing easy disassembly for complete hook inspection
Lightweight and durable all steel construction with powder coated finish and plated external components to resist corrosion
Premium US Made Grade 80 Zinc plated alloy load chain
Self-adjusting double pawl disk type mechanical load brake ensures positive load control
Horseshoe chain guard allows operation in any orientation
Optional Overload Protection is a one directional clutch that will only slip in the lift direction
Meets: ASME/ANSI B3O.21, OSHA, NASA-STD-8719.9
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
Long-life fused brake friction disk will not crack, shatter, or absorb moisture
Hook blocks are bolted, allowing easy disassembly for complete hook inspection
Lightweight and durable all steel construction with powder coated finish and plated external components to resist corrosion
Premium US Made Grade 80 Zinc plated alloy load chain
Self-adjusting double pawl disk type mechanical load brake ensures positive load control
Horseshoe chain guard allows operation in any orientation
Optional Overload Protection is a one directional clutch that will only slip in the lift direction
Meets: ASME/ANSI B3O.21, OSHA, NASA-STD-8719.9
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
Long-life fused brake friction disk will not crack, shatter, or absorb moisture
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.