X5SL Lever Hoist SubSea 1-3/4 US Ton x 20'Lift

  • Mfr # X5SL03528-20

  • Zoro # G303496804


product price:  $798.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X5SL03528-20
Zoro #
G303496804
UPC #
-
Country of Origin
China

Description

SubSea models for use submerged under water
Brake is enclosed in a gasket sealed area along with bolted-in stainless dual springs and pawls
Meets IMCA D028 standard (UK sub-sea lever hoist standard)
Extensive coatings, finishes and materials to resist corrosion
Fitted with an adjustable chain stop to meet local codes for use under water
X5 Features
Brake sets and operates without minimum preload
100% inspection of hooks per ASME B30 and easy hook replacement is permitted by bolted hook blocks
All steel body for durable strength in a smaller size
Powder coat and plated external l parts to resist corrosion
Laser etched stainless steel nameplates with required OSHA /ASME B30 warnings, model and stamped serial number
Long life fused brake friction disc cannot crack, shatter or absorb moisture
Grade 100 zinc plated load chain
Ambient Temperature range: -40° to +140°F (-40° to +60°C)
Meets: OSHA, ASME B30.21 and ASME HST-3. In addition the ultimate strength is 5 times Work Load Limit (WLL) meeting structural requirements of ASME HST-3 Appendix A, for use in marine and other applications as specified by US Department of Defense DOD.
APEX rating: ATEX certified II 3GD c IIB 60oC X for limited use in Hazardous Environments
Final assembly and load test in the USA from imported components. Supplied with certificate by serial number
Open chain guard allows visual inspection and does not trap contamination

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.