Ultra-16-20 Ultra Laptop Tripod with 16 in. x 20 in. tabletop
- Mfr # Ultra-16-20
- Zoro # G904032234
product price:Â
$
259.99
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
- Ultra-16-20
- Zoro #
- G904032234
- UPC #
- -
- Country of Origin
- China
Description
Incredibly sturdy tripod featuring 1.5" tubing, heavy duty hardware, and our 16"x20" poly table. Ultimate adjustability for sitting or standing (adjust between 28' - 46"). This tripod is ideally suited for outdoor, windy, or crowded applications. Weights 12 lbs. Capable of supporting 20 lbs.