Allegro
Airline Hose, 100 ft., 185 psi
- Zoro #: G4899973
- Mfr #: 9100-100
Hover or click to zoom Tap to zoom
$266.45
- Item: Airline Hose
- For Use With: Supplied Air System
- Fittings: 1/4 in OBAC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $266.45
Allegro #9100-100 Specifications
- Zoro #: G4899973
- Mfr #: 9100-100
- Item: Airline Hose
- For Use With: Supplied Air System
- Fittings: 1/4 in OBAC
- Length: 100 ft
- Couplers: OBAC Quick Connect
- Hose Length: 100 ft
- Hose Inside Dia.: 3/8 in
- Material: Polyester, Polyvinyl
- Max. Pressure: 185 psi
- Standards: NIOSH Approved
- Hose Inside Diameter: 3/8 in
- System Type: SAR System
- Maximum Pressure: 185 psi
- Maximum Operating Temperature: 150 Degrees F
- Minimum Operating Temperature: -20 Degrees F
- Hose Color: Black
- Country of Origin (subject to change): United States
Description
Airline Hose, 100 ft Hose Length, SAR System, 185 psi Maximum Pressure, NIOSH Approved
Reviews of Allegro #9100-100
Explore more
- ALLEGRO Full Mask Breathing Air Blower Respirato 9200-01A
- ALLEGRO Airline Hose, 25 ft., Polyvinyl/Polyester 2028
- ALLEGRO Cold Air Hood, Single Bib System, 2-Wrkr 9222-02CA
- ALLEGRO Low Pressure Flow Adapter 2015
- ALLEGRO Supplied Air Pump Package, 1 Ppl, 1/4 HP 9215-01
- ALLEGRO Outer Lens, PK50 NV2031
- ALLEGRO INDUSTRIES Allegro Tyvek‚Ñ¢ Supplied Air Hood Low Pressure System, 2 Workers, 100' Hose 9230-02
- AIR SYSTEMS INTERNATIONAL Hansen/Foster Socket, 4000 Series QDH4SL6M
- ALLEGRO HP Nova 2000 Helmet w/Flow Control Valve NV20-00
- ALLEGRO Supplied Air System, 15 psi, 1Helmet 9248-01
- Allegro Supplied Air Systems