Shop ALLEGRO INDUSTRIES
See all product information
Create Account
Ambient Air Pump, 9 AC, 0 to 10 psi
Mfr # 9806
Zoro # G5843783
product price:Â
$
1,071.99
/ea
Free Shipping & Returns
Key Features
Includes
Inlet and HEPA Inline Filters, Adjustable Pressure Relief Valve, Pressure Gauge, Slip Resistant Rubber Feet, Electric Cord
Couplers
3/8 in Hansen
Pressure
0 to 10 psi
Standards
NIOSH
For Use With
Constant Flow Respirators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9806
- Zoro #
- G5843783
- UPC #
- 741851980607
- Country of Origin
- United States
Dimensions
- Headgear Size
- One Size
Details
- Item
- Ambient Air Pump
- Includes
- Inlet and HEPA Inline Filters, Adjustable Pressure Relief Valve, Pressure Gauge, Slip Resistant Rubber Feet, Electric Cord
- Couplers
- 3/8 in Hansen
- Pressure
- 0 to 10 psi
- Standards
- NIOSH
- For Use With
- Constant Flow Respirators
- Voltage
- 115
- Series
- A-300
- Max. Number of Respirators
- 1
- Amps
- 9 AC
- CFM
- 0 to 5
- Max. Number of Hoods
- 0
- Features
- (4) Carbon Vanes Providing 5000 to 15000 hr of Continuous Use
- HP
- 1/4
- Material
- Various
- Maximum Number of Hoods
- 0
- Horsepower
- 1/4 hp
- Maximum Number of Respirators
- 1
Description
Ambient Air Pump, Includes Inlet and HEPA Inline Filters, Adjustable Pressure Relief Valve, Pressure Gauge, Slip Resistant Rubber Feet, Electric Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.