Allegro Industries
Conf. Sp Fan, Axial, 25 ft. Duct
Mfr # 9536-25
Zoro # G0588612
$568.99
7% off
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- For Use With Suction, Ventilation
- HP 1/4 hp
- Voltage 12 V DC
- Duct Dia. 8 in
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Fan Air Bag, Axial, Dia 8 In 9535-08
- ALLEGRO INDUSTRIES Ventilation Duct, 25 ft., Yellow 9600-25
- ALLEGRO INDUSTRIES Jet Fan, Air Driven, 20 In. 9518-20
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, 1/3 HP 9513
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 3450 rpm 9516
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, 1/2 HP 9525-01
- ALLEGRO INDUSTRIES Allegro Industries Axial Blower W/ 25' Ducting, 3200 CFM, 1 HP 9553-25
- ALLEGRO INDUSTRIES Conf. Sp Blower Kit, Centrifugal, 3/4 HP 9520-50M
- ALLEGRO INDUSTRIES Allegro Industries® Axial Explosion Proof Blower, 4839 CFM, 1-1/2 HP 9515-50EX
- RAMFAN Manhole Entry System, 8 In, 1/3 HP UB20/MED
- MARADYNE Venitlation/Defrost Fan, 1 Speed, 24V 3100-24V
- Allegro Industries Confined Space Fans and Blowers