Shop ALLEGRO INDUSTRIES
See all product information
Create Account
Conf. Sp Fan, Axial Expl Proof, 25 ft.Duct
Mfr # 9538-25
Zoro # G7631276
product price:Â
$
2,416.99
/ea
Free Shipping & Returns
Key Features
Duct Dia.
8 in
Voltage
115 V AC
Maximum Flow in Free Air
900 cfm
Blower/Fan Speed
3,250 RPM
Type
Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9538-25
- Zoro #
- G7631276
- UPC #
- 741851953823
- Country of Origin
- United States
- Voltage
- 115 V AC
- Maximum Flow in Free Air
- 900 cfm
- Blower/Fan Speed
- 3,250 RPM
- Type
- Axial
- Material
- Aluminum, Neoprene, Polyester, Polyethylene, Polypropylene, PVC, Steel, Vinyl
- Color
- Orange
- Item
- Confined Space Fan
- Amps
- 2.2 A
- Includes
- Duct Storage Bag, 25 ft Statically Conductive Ducting
- Standards
- CSA Certified, UL Recognized
- HP
- 1/3 hp
- For Use With
- 8 in Duct
- Horsepower
- 1/3 hp
- Current (A)
- 2.2 A
Description
Confined Space Fan, Blower/Fan Speed 3,250 RPM, Includes Duct Storage Bag, 25 ft Statically Conductive Ducting, Current (A) 2.2 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 900 cfm, Voltage 115 V AC, Color Orange, For Use With 8 in Duct, Material Aluminum, Neoprene, Polyester, Polyethylene, Polypropylene, PVC, Steel, Vinyl, Height 14 1/2 in, Length 26 in, Width 13 1/2 in, Standards CSA Certified, UL Recognized, Type Axial