Shop ALLEGRO INDUSTRIES
See all product information
Create Account
Constant Flow Airline Respirator, 12 psi
- Mfr # 9920
- Zoro # G4838486
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Includes
Breathing Tube, Facepiece, Low Pressure Flow Adaptor, Support Belt
Couplers
OBAC
Pressure
12 psi
Standards
NIOSH Approved
System Type
SAR System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9920
- Zoro #
- G4838486
- UPC #
- 741851992006
- Country of Origin
- United States
Dimensions
- Headgear Size
- Universal
Details
- Item
- Constant Flow Airline Respirator
- Includes
- Breathing Tube, Facepiece, Low Pressure Flow Adaptor, Support Belt
- Couplers
- OBAC
- Pressure
- 12 psi
- Standards
- NIOSH Approved
- System Type
- SAR System
- Fittings
- OBAC
- For Use With
- Air Ambient Pumps
- Series
- 9904
- Headgear Included
- Half Mask Respirator
- Headgear Material
- Rubber (Suspension), Silicone Rubber (Seal)
- Headgear Type
- Half Mask
- Includes Escape Bottle
- No
- For IDLH
- No
- Application
- General Purpose
- Air Source
- Ambient Air Pump
- Brand and Series
- Allegro 9920
- Suspension Adjustment Type
- Headband
- Includes Headgear
- Yes
- Operating Pressure
- 12 psi
Description
Constant Flow Airline Respirator, Includes Breathing Tube, Facepiece, Low Pressure Flow Adaptor, Support Belt, Half Mask, Headgear Size Universal, Allegro 9920
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.