Shop ALLEGRO INDUSTRIES
See all product information
Create Account
Elbow Pads, Hard Shell, Plastic, Fabric Pad, Nylon Cap, hook-and-loop Closure, 2 Straps, Black
Mfr # 7104
Zoro # G0295425
product price:Â
$
16.15
/pr
Key Features
Style
Hard Shell
Cap Material
Nylon
Number of Straps
2
Closure Type
hook-and-loop
Elbow and Knee Pad Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7104
- Zoro #
- G0295425
- UPC #
- 741851710402
- Country of Origin
- China
- Item
- Elbow Pads
- Style
- Hard Shell
- Cap Material
- Nylon
- Number of Straps
- 2
- Closure Type
- hook-and-loop
- Color
- Black
- Pad Material
- Plastic, Fabric
- Strap Material
- Cotton, Elastic
- Closure
- Hook-and-Loop
- Product Type
- Elbow Pad
- Latex Content
- Latex Free
- Cap Flexibility
- Flexible Cap
Description
Elbow Pads, Color Black, Size Universal, Number of Straps 2, Closure Hook-and-Loop, Strap Material Cotton, Elastic, Cap Material Nylon, Pad Material Plastic, Fabric, Latex Content Latex Free, Product Type Elbow Pad, Cap Flexibility Flexible Cap, 1 Pair