Shop ALLEGRO INDUSTRIES
See all product information
Create Account
Hi-Viz Green Dual SCBA Wall Case
Mfr # 4350
Zoro # G0358802
product price:Â
$
1,008.99
/ea
Free Shipping & Returns
Key Features
For Use With
SCBA
Material
Polyethylene
Dimensions
32 in H x 34 in W x 14 in D
Color
Green
Height
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4350
- Zoro #
- G0358802
- UPC #
- 741851435008
- Country of Origin
- United States
Dimensions
- Dimensions
- 32 in H x 34 in W x 14 in D
- Height
- 32 in
- Width
- 34 in
- Depth
- 14"
- Length
- 14 in
Details
- Item
- Dual SCBA Storage Cabinet
- For Use With
- SCBA
- Material
- Polyethylene
- Color
- Green
- Storage Type
- Case
- Construction
- Polyethylene
Description
Dual SCBA Storage Cabinet, 32 in Height, 14 in Length, 34 in Width, Polyethylene, Storage Type Case, Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.