Shop ALLEGRO INDUSTRIES
See all product information
Create Account
Hood, White, Tyvek(TM)
Mfr # 9911-20
Zoro # G2477307
product price:Â $72.99
/eaKey Features
For Use With
Airline Systems
Includes
Breathing Tube, Hood
Material
Tyvek(R)
System Type
SAR System
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9911-20
- Zoro #
- G2477307
- UPC #
- 741851991160
- Country of Origin
- United States
Dimensions
- Mask Size
- Universal
- Headgear Size
- Universal
- Size
- Universal
Details
- Item
- Bib Hood
- For Use With
- Airline Systems
- Includes
- Breathing Tube, Hood
- Material
- Tyvek(R)
- System Type
- SAR System
- Color
- White
- Standards
- NIOSH Approved
- Lens Material
- Clear Co-Polyester
- Suspension Adjustment Type
- Hook-and-Loop
- Application
- General Purpose
- Headgear Type
- Hood
Description
Bib Hood, Hood, Headgear Size Universal, Includes Breathing Tube, Hood, SAR System, Hook-and-Loop Suspension Adjustment Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.