Shop ALLEGRO INDUSTRIES
See all product information
Create Account
HP Nova 2000 Helmet w/Heater
- Mfr # NV20-00H
- Zoro # G2760826
product price:Â
$
961.99
/ea
Free Shipping & Returns
Key Features
Includes
Heater
Pressure
High Pressure
Standards
NIOSH; Meets ANSI Z89.1 Requirements; Meets ANSI Z87.1+ Requirements
Series
Nova 2000â„¢ Helmet
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NV20-00H
- Zoro #
- G2760826
- UPC #
- 741851200026
- Country of Origin
- United States
Dimensions
- Hose Length
- 33"
- Headgear Size
- One Size
Details
- Item
- HP Nova 2000 Helmet w/Heater
- Includes
- Heater
- Pressure
- High Pressure
- Standards
- NIOSH; Meets ANSI Z89.1 Requirements; Meets ANSI Z87.1+ Requirements
- Series
- Nova 2000â„¢ Helmet
- Material
- Polyethylene
Description
HP Nova 2000 Helmet w/Heater
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.