Shop ALLEGRO INDUSTRIES
See all product information
Create Account
Allegro 7195-05 Deluxe Spanbak Back Support, XX-Large
Mfr # 7195-05
Zoro # G604993927
product price:
$
60.15
/ea
Key Features
Material
spandex-style
Width
9″
Back Support Size
XX Large
Closure Type
two-part closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7195-05
- Zoro #
- G604993927
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 9″
- Back Support Size
- XX Large
Details
- Material
- spandex-style
- Closure Type
- two-part closure
Description
Allegro 7195-05 deluxe spanbak back support, xx-large features a two-part closure designed of spandex-style material and 4 anti-ride plastic stays. Removable suspenders are adjustable. Size xx-large.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.