SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Knee Pads, Hard, Foam, Universal, PR

ALLEGRO| Zoro #: G2049022| Mfr #: 7102

$14.04 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackElbow and Knee Pad Size: UniversalItem: Knee Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2049022 Mfr #: 7102
Color: BlackElbow and Knee Pad Size: Universal
Item: Knee PadsPad Material: Foam
Strap Material: Nylon Reinforced ElasticCap Material: ABS, Nylon
Style: Hard ShellClosure Type: hook-and-loop
Number of Straps: 2Country of Origin (subject to change): China

Description

Knee Pads, Hard Shell, Cap Material ABS, Nylon, Pad Material Foam, Universal, Closure Type Hook-and-Loop, Black, Number of Straps 2, Strap Material Nylon Reinforced Elastic, 1 Pair

Reviews