SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Knee Pads, Nonmarring, Nylon, Foam, Univ, PR

ALLEGRO| Zoro #: G0485755| Mfr #: 7103-01

$14.90 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueElbow and Knee Pad Size: UniversalItem: Knee Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0485755 Mfr #: 7103-01
Color: BlueElbow and Knee Pad Size: Universal
Item: Knee PadsPad Material: Nylon, Foam
Strap Material: Nylon Reinforced ElasticCap Material: Polyurethane, Nylon
Style: NonmarringClosure Type: hook-and-loop
Number of Straps: 2Country of Origin (subject to change): China

Description

Knee Pads, Nonmarring, Cap Material Polyurethane, Nylon, Pad Material Nylon, Foam, Universal, Closure Type Hook-and-Loop, Blue/Tan, Number of Straps 2, Strap Material Nylon Reinforced Elastic, 1 Pair

Reviews