Shop ALLEGRO INDUSTRIES
See all product information
Create Account
Lens Covers, 11 in H, 10 5/8 in W, PK50
- Mfr # NV2017
- Zoro # G1983825
product price:Â
$
56.65
/pk of 50, $1.13/ea
Key Features
Color
Clear
Material
Co-Polyester
Width
10 5/8 in
Height
11 in
Shell Material
Co-Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NV2017
- Zoro #
- G1983825
- UPC #
- 741851200064
- Country of Origin
- United States
Dimensions
- Width
- 10 5/8 in
- Height
- 11 in
Details
- Item
- Lens Covers
- Color
- Clear
- Material
- Co-Polyester
- Shell Material
- Co-Polyester
- Wire Color
- Clear
Description
Lens Covers, Co-Polyester, 11 in Height, 10 5/8 in Width, Clear, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.