Shop ALLEGRO INDUSTRIES
See all product information
Create Account
Respirator Replacement Cape, Nylon
- Mfr # NV2002
- Zoro # G4838136
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
For Use With
Abrasive Blasting Helmets
Includes
Inner Bib
Material
Nylon
System Type
SAR System
Compatible with Brand
Nova 2000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NV2002
- Zoro #
- G4838136
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 28 in
- Width
- 28 in
Details
- Item
- Replacement Cape
- For Use With
- Abrasive Blasting Helmets
- Includes
- Inner Bib
- Material
- Nylon
- System Type
- SAR System
- Compatible with Brand
- Nova 2000
- Series
- Nova 2000
- Compatible with Manufacturer Part Number
- NV20-00, NV30-00
- Brand and Series
- Allegro Nova 2000
- Shell Material
- Nylon
- Compatible Product Type
- Abrasive Blasting Helmets
Description
Replacement Cape, For Use With Abrasive Blasting Helmets, Nova 2000, Compatible with Brand Nova 2000, Compatible with Manufacturer Part Number NV20-00, NV30-00, Includes Inner Bib, 28 in Width
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.