Shop ALLEGRO INDUSTRIES
See all product information
Create Account
Statically Conductive Duct, 15 ft., Black
Mfr # 9500-15EX
Zoro # G6105644
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Diameter
8 in
Length
15 ft
Construction
Vinyl and Polyester Materials With a Neoprene Coating
Color
Black
Standards
ASTM 227, UL-94-VO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9500-15EX
- Zoro #
- G6105644
- UPC #
- 741851950020
- Country of Origin
- United States
Dimensions
- Diameter
- 8 in
- Length
- 15 ft
Details
- Item
- Statically Conductive Duct
- Construction
- Vinyl and Polyester Materials With a Neoprene Coating
- Color
- Black
- Standards
- ASTM 227, UL-94-VO
- For Use With
- Explosion Proof Blowers
- Material
- Vinyl Polyester
- Conductive Material Construction
- No
Description
Statically Conductive Duct, Conductive Material Construction No, Color Black, Diameter 8 in, Material Vinyl Polyester, Standards ASTM 227, UL-94-VO, For Use With Explosion Proof Blowers, Length 15 ft