Shop All Circuit Breaker & Panelboard Accessories
Allen Bradley
Busbar, 80A, 1 Poles
Mfr # 1492-A1B8
Zoro # G008238143
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 80A
- Number of Poles 1
- Bus Bars Single Phase, 80 A, 57 Devices Per Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1492-A1B8
- Zoro # G008238143
- UPC # 612598712991
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Busbar |
Amps | 80A |
Number of Poles | 1 |
Bus Bars | Single Phase, 80 A, 57 Devices Per Meter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2 D (G1.5X2LG6-A)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- RACO Electrical Box, 60 cu in, Gang Box, 3 Gang, Steel, Rectangular (952)
- ALLEN BRADLEY Circuit Breaker Accessory Kit Ser A (140G-G-EA1J)
- ALLEN BRADLEY 12Pin Bus Bar, 1489AMCL112 (1489-AMCL112)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, bus connector kit, 1 pole, one end (S33928)
- GE Panel Mounting Kit (ASPTED3P)
- SQUARE D Handle Lock Off Qo (QO1LOCP)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB423)
- SQUARE D Panelboard accessory, NQ, rail/deadfront extension kit, 18in rail (NQ18RDE)
- Allen Bradley Circuit Breaker & Panelboard Accessories