Shop All Circuit Breaker & Panelboard Accessories
Allen Bradley
Flex Cable Operator Mechanism, 140GJFMX06
Mfr # 140G-J-FMX06
Zoro # G208238127
original price:
$756.92
15% off
new price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame/Rating J frame
- Operating Mechanism 140G Flange Cable - Plastic Actuator
- Cable Length 6 ft
- Handle Type Painted Metal Flange Handle
- Shaft or Cable Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 140G-J-FMX06
- Zoro # G208238127
- UPC # 887172337475
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Cable Length | 6 ft |
Shaft or Cable Length | 6 ft |
Details
Item | Flex Cable Operator Mechanism |
Frame/Rating | J frame |
Operating Mechanism | 140G Flange Cable - Plastic Actuator |
Handle Type | Painted Metal Flange Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Padlock Cover Attachement, 30mm (52AALS)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J25)
- SCHNEIDER ELECTRIC Advanced control unit, TeSys Ultra, 8A to 32A, 3P motors, protection & diagnostic, class 20, coil 24VAC (LUCD32B)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Blue (22EZ16)
- ALLEN BRADLEY Circuit Breaker Accessory Kit Ser A (140G-G-EA1J)
- ALLEN BRADLEY 12Pin Bus Bar, 1489AMCL112 (1489-AMCL112)
- ALLEN BRADLEY Busbar, 80A, 1 Poles (1492-A1B8)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, interlock, mechanical, for toggle handle (S29354)
- GE Ground Kit, 400A, 0.75inWx5L (TGL20)
- SQUARE D Neutral Assembly (400SN)
- SQUARE D Circuit Breaker Padlock Attachment (MPRPAF)
- Allen Bradley Circuit Breaker & Panelboard Accessories