This item is Discontinued.
This item is Discontinued.
Viking Handyman(R), Unisex Rubber Boot, 9 D, Rubber, 15" Height, Black (Discontinued)
Mfr #
VW3-9
Zoro #
G2008119
UPC # 060405998760
Country of Origin Malaysia
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VW3-9
- Zoro #
- G2008119
- UPC #
- 060405998760
- Country of Origin
- Malaysia
Dimensions
- Size
- 9
- Footwear Width
- D
- Height
- 15"
- Boot Height
- 14 in
- Heel Height
- 1 in
- Boot Height Adjustment
- Standard Height
- Footwear Size
- 9
- Height Adjustment
- Non-Adjustable
- Width
- D
- Fits Chest Size
- Snug Fit Design, Approximately 40% Lighter Than PU or PVC, Ultra Flexible Exceeds 305,000 Flex Rating
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 9, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.