Shop ALLIANCE RUBBER
See all product information
Create Account
Rubber Bands, Size No 33, Orange
Mfr # 37336
Zoro # G5108680
product price:Â
$
9.29
/ea
Key Features
Material
Synthetic Rubber
Color
Orange
Length
3.5"
Width
0.13"
Size
33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37336
- Zoro #
- G5108680
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3.5"
- Width
- 0.13"
- Size
- 33
- Overall Length
- 3 1/2 in
- Overall Width
- 1/8 in
- Band Box Size
- 1 lb
- Classification Size
- 33
- Wire Rope Length
- 3 1/2 in
Details
- Item
- Rubber Band
- Material
- Synthetic Rubber
- Color
- Orange
- Weight
- 1.124 lbs
- Band Gauge
- 0.04"
- Max Band Elongation
- 7.2
- Band Breaking Strength
- 12 lb
- Max Band Elasticity
- 2,180 psi
Description
Rubber Band, Material Synthetic Rubber, Color Orange
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.