Shop ALLIANCE RUBBER
Create Account
Ryco Hydraulic Hose Assembly, 1/4 In. x 24 In. 5000PSI MNPTxFJIC, Synthetic Rubber
- Mfr # T5004D-024-20902040-0407
- Zoro # G105633667
product price:Â
$
70.25
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
- T5004D-024-20902040-0407
- Zoro #
- G105633667
- UPC #
- -
- Country of Origin
- Malaysia
Description
- t5004d-024-20902040-0407 ryco isobaric hydraulic hose is super flexible with half the sae minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant diehard cover withstands the toughest environments. features: extended life over standard hose tested to one million impulse cycles meets us msha flame resistant requirements. meets antistatic and flame resistant requirements of as 2660