This item is Discontinued.

This item is Discontinued.
#10-24 Socket Head Cap Screw, Plain Titanium, 2-1/2 in Length (Discontinued)
Mfr #
0016983
Zoro #
G405391830
UPC # 51907339939
Country of Origin United States
Category Socket Head Cap Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0016983
- Zoro #
- G405391830
- UPC #
- 51907339939
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Titanium
- Finish
- Plain
- Drive Type
- Hex
- Standards
- ANSI-B18.3, ASME-B18.3
- System of Measurement
- Inch
- Tolerance
- +0/-0.003 in
Dimensions
- Thread Size
- #10-24
- Screw Length
- 2-1/2 in
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.