This item is Discontinued.

This item is Discontinued.
1/4"-20 Socket Head Cap Screw, Socket, Plain Titanium, 1 in Length (Discontinued)
Mfr #
0007505
Zoro #
G105392021
UPC # 51907327684
Country of Origin China
Category Socket Head Cap Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0007505
- Zoro #
- G105392021
- UPC #
- 51907327684
- Country of Origin
- China
- Item
- Socket Head Cap Screw
- Material
- Titanium
- Finish
- Plain
- Head Type
- Socket
- Drive Type
- Hex
- System of Measurement
- Inch
- Tolerance
- +0/-0.003 in
Dimensions
- Thread Size
- 1/4"-20
- Screw Length
- 1 in
Description
These taper head socket drive screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Taper head screws first gained mass acceptance in the aerospace industry in order to reduce weight. They are normally made from Grade 5 titanium, a common aerosp
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.