This item is Discontinued.

This item is Discontinued.
1/4-28 X 3/16 UNF Set Screw, Socket Drive with Cone Point, Grade 5 (Ti-6Al-4V) (Discontinued)
Mfr #
0005625
Zoro #
G605391210
UPC # 51907333920
Country of Origin United States
Category Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0005625
- Zoro #
- G605391210
- UPC #
- 51907333920
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-28
- Overall Length
- 3/16 in
Details
- System of Measurement
- Inch
- Drive Type
- Torx
- Point Type
- Cone
- Material
- Titanium
- Finish
- Polished
- Item
- Set Screw
- Head Type
- Socket
- Tolerance
- +0/-0.003 in
Description
These set screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when working with c
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.