This item is Discontinued.

Allied Titanium 3/16 X 5/8 inch  Dowel Pin, Grade 2 (CP) 0046999

This item is Discontinued.

Allied Titanium

3/16 X 5/8 inch Dowel Pin, Grade 2 (CP) (Discontinued)

Mfr # 0046999
Zoro # G405391472
UPC # 708498483038
Country of Origin United States
Category Dowel Pins
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0046999
Zoro #
G405391472
UPC #
708498483038
Country of Origin
United States
Item
Pin, Dowel
System of Measurement
Inch
Basic Material
Titanium
Material Grade
Grade 2 (CP)
Fastener Finish
Polished
Pin Item
Dowel Pin
Standards
ASME-B18.8.2
Head Type
Socket Head

Dimensions

Nominal Diameter
3/16
Fastener Length
5/8 in
Length Tolerance
+0.002/-0 inch

Description

Allied Titanim dowel pins are currently in use in robots, drones and precision mechanical devices all over the planet and in outerspace. These dowel pins are fabricated from grade 2 (CP) titanium and are corrsion free, even in saltwater. Grade 2 titanium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.