#4-40 Socket Head Cap Screw, Socket, Plain Titanium, 1/4 in Length
- Mfr # 0003898
- Zoro # G905391958
product price:Â
$
9.25
/ea
Sold in multiples of 10 for
$92.50
Key Features
Socket Head
Hex Drive
Thread Size
#4-40
Screw Length
1/4 in
Material
Titanium
Finish
Plain
Standards
ANSI-B18.3, ASME-B18.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0003898
- Zoro #
- G905391958
- UPC #
- 051907348139
- Country of Origin
- United States
Dimensions
- Thread Size
- #4-40
- Screw Length
- 1/4 in
Details
- Item
- Socket Head Cap Screw
- Material
- Titanium
- Finish
- Plain
- Head Type
- Socket
- Drive Type
- Hex
- Standards
- ANSI-B18.3, ASME-B18.3
- System of Measurement
- Inch
- Tolerance
- +0/-0.009 in
- Thread Style
- Fully Threaded
Description
These flat head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Grade 2 titanium is unalloyed and the most common of all the grades of titanium. It is also the most affordable and used in cooling systems, boat and ship
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.