Shop ALLIED TITANIUM

#4-40 Socket Head Cap Screw, Socket, Plain Titanium, 3/16 in Length

  • Mfr # 0032638
  • Zoro # G305391756

product price: 
$
9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Socket Head
Hex Drive
Thread Size
#4-40
Screw Length
3/16 in
Material
Titanium
Finish
Plain
Standards
ANSI-B18.3, ASME-B18.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0032638
Zoro #
G305391756
UPC #
051907321644
Country of Origin
United States
Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Head Type
Socket
Drive Type
Hex
Standards
ANSI-B18.3, ASME-B18.3
System of Measurement
Inch
Tolerance
+0/-0.007 in
Thread Style
Fully Threaded

Dimensions

Thread Size
#4-40
Screw Length
3/16 in

Description

These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products