This item is Discontinued.

Allied Titanium 5/16"-24 Socket Head Cap Screw, Socket, Plain Titanium, 1-1/2 in Length 0027195

This item is Discontinued.

Allied Titanium

5/16"-24 Socket Head Cap Screw, Socket, Plain Titanium, 1-1/2 in Length (Discontinued)

Mfr # 0027195
Zoro # G905392207
UPC # 51907327622
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0027195
Zoro #
G905392207
UPC #
51907327622
Country of Origin
China
Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Head Type
Socket
Drive Type
Hex
Standards
ANSI-B18.3, ASME-B18.3
System of Measurement
Inch
Tolerance
+0/-0.020 in

Dimensions

Thread Size
5/16"-24
Screw Length
1-1/2 in

Description

These button head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Grade 2 titanium is unalloyed and the most common of all the grades of titanium. It is also the most affordable and used in cooling systems, boat and shi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.