Hex Nut, 5/16"-24, Titanium, Grade 2
- Mfr # 0005903
- Zoro # G005391926
product price:Â
$
2.85
/ea
Sold in multiples of 25 for
$71.25
Key Features
Material
Titanium
Material Grade/Class
Grade 2
Standards
ANSI-B18.2.2; ASME-B18.2.2
System of Measurement
Inch
Thread Type
UNF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0005903
- Zoro #
- G005391926
- UPC #
- 051907306252
- Country of Origin
- China
Dimensions
- Thread Size
- 5/16"-24
Details
- Item
- Hex Nut
- Material
- Titanium
- Material Grade/Class
- Grade 2
- Standards
- ANSI-B18.2.2; ASME-B18.2.2
- System of Measurement
- Inch
- Thread Type
- UNF
- Tolerance
- +0/-0.011 in
Description
These nuts are manufactured from Grade 2 (CP) titanium and are TRUE TITANIUM(TM). They are completely corrosion free, even in saltwater. Common uses include fastening furniture together where rust staining is an issue, car and boat engines so you won't bu
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.