Shop ALLIED TITANIUM
See all product information
Create Account
#8-32 Socket Head Cap Screw, Socket, Plain Titanium, 3/8 in Length
- Mfr # 0016966
- Zoro # G105391246
product price:Â
$
8.79
/ea
Sold in multiples of 10 for
$87.90
Key Features
Socket Head
Hex Drive
Thread Size
#8-32
Screw Length
3/8 in
Material
Titanium
Finish
Plain
Standards
ANSI-B18.3, ASME-B18.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0016966
- Zoro #
- G105391246
- UPC #
- 51907312598
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Titanium
- Finish
- Plain
- Head Type
- Socket
- Drive Type
- Hex
- Standards
- ANSI-B18.3, ASME-B18.3
- System of Measurement
- Inch
- Tolerance
- +0/-0.002 in
Dimensions
- Thread Size
- #8-32
- Screw Length
- 3/8 in
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.